Danger Tag, Machine and Operational, Cardstock, 7 in H x 4 in W, White, Rectangle, 25 PK

  • Mfr # DTUF-G32

  • Zoro # G4003474


product price:  $9.19
/pk 25, $0.37/ea

Key Features

Material
Cardstock
Color
White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTUF-G32
Zoro #
G4003474
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
1/4 in
Thickness
0.02 in
Fastener Length
6 in
Mounting Hole Diameter
1/4 in

Details

Material
Cardstock
Color
White
Tag Shape
Rectangle
Shape
Rectangular
Background Color
White
Tag Material
Cardstock
Legend Style
Text
Item
Danger Tag
Header Legend Color
White
Includes
String Tie
Legend/Background Color
Black, Red/White
Subject Matter
Machine and Operational
Legend Color
White
Header Background Color
Black, Red, White
Legend Same on Both Sides
No
Language
English
Header
Danger
No. of Ties Included
25
Tag Subject
Accident Prevention
Tag Color
White
Legend
Hands Off Do Not Operate
Indoor/Outdoor Usage
Indoor Only
Tear Resistant
No
Grommet Material
Fiber, Zinc
Corrosion Resistant
No
Write on Surface
Yes
No. of Fasteners Included
25
Glow In The Dark
No
Sign Legend
Hands Off Do Not Operate
Ruled
Not Ruled
Minimum Service Temperature
Not Rated
Sign Header -Back Side
Danger
Sign Header Background Color - Back Side
Black, Red
Serialization
Not Serialized
Maximum Service Temperature
Not Rated
Printed Language
English
Corner Shape
Clipped
Features
Easy to Read
Chemical Resistant
No
Sign Header
Danger
Tag Style
Single Part
UV Resistant
No
Fastener Type
Cotton String
Safety Tag Package Style
Bag
Sign Header Background Color
Black, Red
Self-Laminating
No
Safety Tag Legend - Back Side
Do Not Remove This Tag
Moisture Resistant
No
Number of Tags
25

Description

Danger Tag, Subject Matter Machine and Operational, Sign Legend Hands Off Do Not Operate, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Sign Header -Back Side Danger, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products