Danger Tag, Machine and Operational, Cardstock, 7 in H x 4 in W, White, Rectangle, 25 PK

  • Mfr # DTUF-G34

  • Zoro # G4184223


product price:  $9.25
/pk 25, $0.37/ea

Key Features

Material
Cardstock
Color
White
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTUF-G34
Zoro #
G4184223
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
1/4 in
Thickness
0.02 in
Fastener Length
6 in
Mounting Hole Diameter
1/4 in

Details

Material
Cardstock
Item
Danger Tag
Color
White
Tag Shape
Rectangle
Background Color
White
Legend Same on Both Sides
No
Header
Danger
Legend/Background Color
Black, Red/White
Shape
Rectangular
Includes
String Tie
Tag Subject
Accident Prevention
Language
English
Header Legend Color
White
Header Background Color
Black, Red, White
Tag Color
White
Legend Style
Text
Legend Color
White
No. of Ties Included
25
Legend
Do Not Start
Tag Material
Cardstock
Subject Matter
Machine and Operational
Indoor/Outdoor Usage
Indoor Only
Safety Tag Package Style
Bag
Sign Header
Danger
Tag Style
Single Part
Minimum Service Temperature
Not Rated
Ruled
Not Ruled
Chemical Resistant
No
Sign Header Background Color - Back Side
Black, Red
Printed Language
English
No. of Fasteners Included
25
Sign Header -Back Side
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag
Glow In The Dark
No
Sign Legend
Danger Do Not Start
UV Resistant
No
Fastener Type
Cotton String
Tear Resistant
No
Serialization
Not Serialized
Sign Header Background Color
Black, Red
Number of Tags
25
Maximum Service Temperature
Not Rated
Moisture Resistant
No
Write on Surface
Yes
Corrosion Resistant
No
Corner Shape
Clipped
Features
Easy to Read
Grommet Material
Fiber, Zinc
Self-Laminating
No

Description

Danger Tag, Subject Matter Machine and Operational, Sign Legend Danger Do Not Start, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Sign Header -Back Side Danger, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.