Zoro Homepage
This item is Discontinued.
See All Industries Flat Mirror, 36in.x24in., Rectangular PLX02436F

Flat Mirror, 36in.x24in., Rectangular (Discontinued)

  • Mfr # PLX02436F
  • Zoro # G0288456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX02436F
Zoro #
G0288456
UPC #
-
Country of Origin
United States

Dimensions

Height
24"
Width
36"

Details

Item
Flat Mirror
Includes
Mounting bracket

Description

Width 36 in, Height 24 in, Lens Material Acrylic, Frame Vinyl, Includes Mounting Bracket, Flat Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.