Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

See All Industries Flat Outdoor Mirror, 12inWx12inH, Acrylic PLXO1212F

Flat Outdoor Mirror, 12inWx12inH, Acrylic (Discontinued)

  • Mfr # PLXO1212F
  • Zoro # G8073134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLXO1212F
Zoro #
G8073134
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
12"

Details

Item
Flat Outdoor Mirror
Includes
Adjustable Swivel Mounting Bracket

Description

Width 12 in, Height 12 in, Lens Material Acrylic, Frame Vinyl Coated Aluminum, Includes Adjustable Swivel Mounting Bracket, Flat Outdoor Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.