This item is Discontinued.

See All Industries Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DBLNK TP-DBLNK

Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DBLNK (Discontinued)

  • Mfr # TP-DBLNK
  • Zoro # G4763972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-DBLNK
Zoro #
G4763972
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
20 in
Thickness
0.158"
Depth
12 in

Details

Item
Floor Safety Sign
Header
Danger
Legend
(Blank)
Sign Shape
Triangle
Sign Material
Corrugated Plastic
Sign Mounting Style
Free-Standing Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Double-Sided
Yes
Legend Style
Symbol and Text
Number of Panels
0
Standards
29 CFR 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Color
White and Black
Background Color
White
Language
English
Legend Color
Black
Material
Plastic
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Includes Floor Sign Holder
No
Abrasion Resistant
No
Sign Legend Background Color
Black, Red
Sign Header -Back Side
Danger
Floor Sign Type
A-Frame
Write on Surface
Yes
Material Special Properties
Write On Surface
Number of Printed Sides
2
Sign Header
Danger
Protective Coating
No Protective Coating
Mirror Print
No
Sign Legend Background Color - Back Side
Black, Red
Sign Header Style - Back Side
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Background Color - Back Side
Black
Chemical Resistant
No
Sign Header Text Color - Back Side
White
Product Type
Floor Safety Sign
Sign Legend
Danger Header, Blank Bottom

Description

A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Danger Header, Blank Bottom, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.