Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DHAZA
- Mfr # TP-DHAZA
- Zoro # G4763841
product price:Â
$
14.15
/ea
Key Features
Header
Danger
Legend
Hazardous Area
Width
12 in
Height
20 in
Sign Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 12 in
- Height
- 20 in
- Thickness
- 0.158"
- Depth
- 12 in
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Hazardous Area, Mirror Print No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.