Zoro Homepage
This item is Discontinued.
Zoro Select Half Dome Mirror, 26 in., Polycarbonate ONV-180-26F-PC-VT

Half Dome Mirror, 26 in., Polycarbonate (Discontinued)

  • Mfr # ONV-180-26F-PC-VT
  • Zoro # G8856066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-180-26F-PC-VT
Zoro #
G8856066
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26"
Dome Height
11.5"

Details

Item
Half Dome Mirror
Mirror Environment
Indoor
Mounting Location
Wall or Ceiling
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting hardware

Description

Half Dome, Viewing Angle 180 Degrees , Diameter 26 In., Lens Material Polycarbonate, Mounting Location Wall/Ceiling, Mirror Environment Indoor, Includes Mounting Hardware Yes, Dome Height 11.5 In., Approx. Viewing Distance 75 sq ft, Backing No Back, Rim Type Polycarbonate, Includes Mounting Hardware, Half Dome Mirror, Half Dome Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.