Zoro Homepage
This item is Discontinued.
See All Industries Indoor Convex Mirror, Circular, 36in, Glass N36

Indoor Convex Mirror, Circular, 36in, Glass (Discontinued)

  • Mfr # N36
  • Zoro # G8144385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N36
Zoro #
G8144385
UPC #
033081736001
Country of Origin
Unknown

Dimensions

Diameter
36"

Details

Item
Indoor Convex Mirror
Backing Material
Hardboard
Mirror Environment
Indoor
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Circular
Includes
Mounting Bracket and Hardware

Description

Indoor Convex Mirror, Mirror Shape Circular, Backing Material Hardboard, Diameter 36 In., Viewing Angle 160 Degrees , Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Mounting Bracket and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.