Inspection Mirror, Deluxe, 12" Mirror
Mfr # DUC-PLX12C
Zoro # G7319439
product price: $155.75
/ea
Free Shipping & Returns
Key Features
Type
Deluxe
Number of Pieces
2
Includes
Flashlight
Material
Glass, Plastic, Metal
Features
Heavy-Duty Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUC-PLX12C
Zoro #
G7319439
UPC #
-
Country of Origin
United States
Dimensions
Mirror Size (In.)
1 1/4 Dia
Length (In.)
50
Extended Length - Maximum
50 in
Compressed Length
30 in
Mirror Diameter
12 in
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 12 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Heavy-Duty Construction, Includes Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.