Zoro Homepage

Inspection Mirror, Deluxe, Square Shape

  • Mfr # DUC-PLX1212F

  • Zoro # G7319341


product price: $152.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Deluxe
Number of Pieces
2
Includes
Flashlight
Material
Glass, Plastic, Metal
Features
Heavy-Duty Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUC-PLX1212F
Zoro #
G7319341
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
50
Mirror Size (In.)
12 x 12
Compressed Length
30 in
Extended Length - Maximum
50 in
Mirror Width
12 in
Mirror Length
12 in

Description

Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Magnification Not Applicable, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter Not Applicable, Mirror Length 12 in, Mirror Width 12 in, Mirror Material Acrylic, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Heavy-Duty Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.