Inspection Mirror, Indoor, 12 x 12, Square
Mfr # SUC-1212F
Zoro # G4036837
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Mirror Size (In.)
12 x 12
Shape
Square
Swivel Type
Swivel
Material
Glass
Type
indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC-1212F
Zoro #
G4036837
UPC #
033081712128
Country of Origin
United States
Dimensions
Mirror Size (In.)
12 x 12
Compressed Length
30 in
Mirror Width
12 in
Extended Length - Maximum
50 in
Mirror Length
12 in
Details
Item
Inspection Mirror
Shape
Square
Swivel Type
Swivel
Material
Glass
Type
indoor
Includes
30 in to 50 in L Adjustable Handle, Flashlight Holder
Base Type
Standard
Features
Light-Duty Construction
Mirror Surface Shape
Flat
Handle Material
Metal
Mirror Material
Glass
Shaft Type
Telescoping
Mirror Adjustment - Maximum
45 Degrees
Mirror Shape
Square
Use Location
Indoor
Handle Style
Bicycle Grip
Included Wheels
Wheels Included
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Magnification Not Applicable, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter Not Applicable, Mirror Length 12 in, Mirror Width 12 in, Mirror Material Glass, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Light-Duty Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.