Zoro Homepage

Inspection Mirror, Outdoor Dluxe, 18in dia

  • Mfr # DUC-18C

  • Zoro # G4254941


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Mirror Size (In.)
18 dia
Shape
Round
Swivel Type
Swivel
Material
Glass
Features
Heavy-Duty Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUC-18C
Zoro #
G4254941
UPC #
033081701818
Country of Origin
United States

Dimensions

Mirror Size (In.)
18 dia
Compressed Length
30 in
Mirror Diameter
18 in
Extended Length - Maximum
50 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Features
Heavy-Duty Construction
Includes
Flashlight
Type
Deluxe
Base Type
Standard
Mirror Surface Shape
Convex
Handle Material
Metal
Mirror Material
Glass
Mirror Shape
Round
Use Location
Outdoor
Shaft Type
Telescoping
Included Wheels
Wheels Included
Mirror Adjustment - Maximum
45 Degrees
Handle Style
Bicycle Grip

Description

Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 18 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Outdoor, Features Heavy-Duty Construction, Includes Flashlight, Swivel Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.