Inspection Mirror, Standard, 6" Mirror
Mfr # SUC-6C
Zoro # G7319308
product price: $69.89
/eaKey Features
Type
Standard
Number of Pieces
2
Material
Glass Mirror, Metal Head
Features
Slip Resistant
Handle Type
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUC-6C
Zoro #
G7319308
UPC #
033081706004
Country of Origin
United States
Dimensions
Length (In.)
30
Mirror Size (In.)
6
Extended Length - Maximum
30 in
Mirror Diameter
6 in
Compressed Length
25 in
Details
Item
Inspection Mirror
Type
Standard
Number of Pieces
2
Material
Glass Mirror, Metal Head
Features
Slip Resistant
Handle Type
PVC
Shape
Round
Swivel Type
Swivel
Shaft Material
Steel
Mirror Material
Glass
Shaft Type
Telescoping
Mirror Adjustment - Maximum
45 Degrees
Handle Style
Ergonomic
Mirror Surface Shape
Convex
Handle Material
Metal
Base Type
Standard
Use Location
Outdoor
Included Wheels
Wheels Included
Mirror Shape
Round
Description
Inspection Mirror, Base Type Standard, Compressed Length 25 in, Extended Length - Maximum 30 in, Handle Material Metal, Handle Style Ergonomic, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 6 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Outdoor, Features Slip Resistant, Shaft Material Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.