Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, Standard, Square Shape

  • Mfr # SUC-PLX1212F

  • Zoro # G7319579


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Type
Standard
Number of Pieces
2
Material
Glass, Plastic, Metal
Features
Standard Model with Wheels
Length (In.)
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUC-PLX1212F
Zoro #
G7319579
UPC #
033081112126
Country of Origin
United States

Dimensions

Length (In.)
50
Mirror Size (In.)
12 x 12
Mirror Length
12 in
Extended Length - Maximum
50 in
Compressed Length
30 in
Mirror Width
12 in

Details

Item
Inspection Mirror
Type
Standard
Number of Pieces
2
Material
Glass, Plastic, Metal
Features
Standard Model with Wheels
Handle Type
Metal
Shape
Square
Swivel Type
Swivel
Shaft Material
Steel
Use Location
Indoor
Mirror Shape
Square
Mirror Material
Glass
Included Wheels
Wheels Included
Handle Style
Bicycle Grip
Base Type
Standard
Mirror Adjustment - Maximum
45 Degrees
Handle Material
Metal
Mirror Surface Shape
Flat
Shaft Type
Telescoping

Description

Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Magnification Not Applicable, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter Not Applicable, Mirror Length 12 in, Mirror Width 12 in, Mirror Material Glass, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Standard Model with Wheels, Shaft Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.