Zoro Homepage

InspectionLabel, Red/Silver, Aluminum, PK25

  • Mfr # IL-FIRE

  • Zoro # G4118484


product price: $26.19
/pk 25, $1.05/ea

Key Features

Header
Fire Extinguisher Inspection Label
Material
Aluminum
Width
3 in
Height
4 1/4 in
Subject Matter
Fire Extinguisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL-FIRE
Zoro #
G4118484
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
4 1/4 in
Label Width
3 in
Label Height
4 1/4 in

Details

Header
Fire Extinguisher Inspection Label
Material
Aluminum
Subject Matter
Fire Extinguisher
Language
English
Shape
Rectangle
Legend
Fire Extinguisher Inspection
Legend/Background Color
Red and Silver
Write on Surface
Yes
Item
Inspection Label
Product Type
Inspection Label
Adhesive
Adhesive
Package Type
Roll
Preprinted Legend
Fire Extinguisher Inspection
Preprinted Images
Black Header
Adhesive Type
Permanent Adhesive
Number of Labels
25
Label Shape
Rectangle
Label Material
Aluminum
Adhesive Material
Acrylic
Label Color
Red, Silver

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Silver, Label Diameter Not Applicable, Label Height 4 1/4 in, Label Material Aluminum, Label Shape Rectangle, Label Width 3 in, Language English, Number of Labels 25, Package Type Roll, Preprinted Images Black Header, Preprinted Legend Fire Extinguisher Inspection, Product Type Inspection Label, Subject Matter Fire Extinguisher, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.