Label, Aluminum Laminated, 1 3/8 in H x 3 1/8 in W, Silver, Rectangle, 100 PK
Mfr # LAB-S14
Zoro # G3974704
product price: $48.19
/pk 100, $0.48/eaKey Features
Material
Aluminum Laminated
Color
Silver
Height
1 3/8 in
Width
3 1/8 in
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAB-S14
Zoro #
G3974704
UPC #
-
Country of Origin
United States
Dimensions
Height
1 3/8 in
Width
3 1/8 in
Thickness
0.01 in
Details
Item
Label
Material
Aluminum Laminated
Color
Silver
Application
General Purpose
Tag Shape
Rectangle
Number Series
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Self Adhesive
Write on Surface
Yes
Valve Tag Application
General Purpose
Corrosion Resistant
Yes
UV Resistant
No
Graffiti Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
No
Marking Style
Embossed
Description
Label, Valve Tag Application General Purpose, Tag Shape Rectangle, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.