Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterandNumberLabelSet, Plastic

  • Mfr # LET-1

  • Zoro # G4278933


product price: $15.35
/ea

Key Features

Material
Plastic
Overall Height
1 5/8 in
Character Height
1 5/8 in
Character Color
Black
Character Type
Letters/Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LET-1
Zoro #
G4278933
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Character Height
1 5/8 in
Character Width
1 5/8 in
Overall Width
1 1/4 in

Details

Item
Letters, Numbers, and Punctuation Kit
Material
Plastic
Character Color
Black
Character Type
Letters/Numbers
Number of Pieces
1
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Includes
(2) L, N, R, S, T, U, (3) A, E, I, O, 1 B, C, D, F, G, H, J, K, M, P, Q, V, W, X, Y, Z, 1 to 9, Punctuation
Number of Cards
1
Character
Assorted
Color
Black
Standards
29 CFR 1910.145
Legend Color
black
Magnetic/Nonmagnetic
Nonmagnetic
Package Type
Sheet
Characters Included
1 to 9/A to Z/Punctuation
Embossed
No
Visibility
Standard
Self-Spacing/Aligning
No
Font
Arial Black

Description

Letter and Number Label Set, Background Color Not Applicable, Character Color Black, Character Height 1 5/8 in, Character Type Letters/Numbers/Punctuation, Characters Included 1 to 9; A to Z; Punctuation, Die Cut Yes, Embossed No, Font Arial Black, Includes (2) L, N, R, S, T, U, (3) A, E, I, O, 1 B, C, D, F, G, H, J, K, M, P, Q, V, W, X, Y, Z, 1 to 9, Punctuation, Indoor/Outdoor Usage Indoor/Outdoor, Material Plastic, Mounting Type Adhesive, Number of Pieces 1, Overall Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.