Shop SEE ALL INDUSTRIES
See all product information
Create Account
Mirror, Convex, Hi Vis, Outdoor, 36in
- Mfr # PLXO36RT
- Zoro # G122967103
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Mirror Shape
Round
Width
36 in
Overall Depth
6 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLXO36RT
- Zoro #
- G122967103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Overall Depth
- 6 in
- Length
- 36 in
Details
- Item
- Convex Mirror
- Mirror Material
- Acrylic
- Mirror Shape
- Round
- Includes
- Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.