Shop SEE ALL INDUSTRIES
See all product information
Create Account
Mirror, Convex, Shatter-Resistant Glass, Outdoor 26in dia.
- Mfr # SNO26
- Zoro # G622967092
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Glass
Mirror Shape
Round
Overall Depth
6 in
Includes
Mounting Hardware
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNO26
- Zoro #
- G622967092
- UPC #
- -
- Country of Origin
- United States
- Item
- Convex Mirror
- Mirror Material
- Glass
- Mirror Shape
- Round
- Includes
- Mounting Hardware
Dimensions
- Overall Depth
- 6 in
- Length
- 26 in
- Width
- 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.