Zoro Homepage

Mirror, Flat, Indoor, Acrylic, 12" W x 16" H

  • Mfr # PLX1216F

  • Zoro # G5323969


product price: $61.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX1216F
Zoro #
G5323969
UPC #
-
Country of Origin
United States

Details

Item
Mirror,Flat,Indoor,Acrylic,12" W x 16" H

Description

Mirror,Flat,Indoor,Acrylic,12 In. W x 16 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.