Zoro Homepage

Mirror, Flat, Indoor, Glass 12" W x 16" H, Glass, Hardboard, Rectangular

  • Mfr # N1216F

  • Zoro # G5323698


product price: $42.99
/ea

Key Features

Mirror Material
Glass
Backing Material
Hardboard
Mirror Shape
Rectangular
Height
16"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1216F
Zoro #
G5323698
UPC #
-
Country of Origin
United States

Dimensions

Height
16"
Width
12"

Details

Item
Mirror,Flat,Indoor,Glass 12" W x 16" H
Mirror Material
Glass
Backing Material
Hardboard
Mirror Shape
Rectangular
Includes
Adjustable Swivel Mounting Bracket
Rim Material
Vinyl

Description

Mirror,Flat,Indoor,Glass 12 In. W x 16 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.