Zoro Homepage

Mirror, Flat, Outdoor, Acrylic, 24"W x 36"H, Acrylic, Hardboard, Rectangular

  • Mfr # PLX2436F

  • Zoro # G5324090


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Shape
Rectangular
Height
36"
Includes
Adjustable Swivel Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX2436F
Zoro #
G5324090
UPC #
-
Country of Origin
United States

Dimensions

Height
36"
Width
24"

Details

Item
Mirror,Flat,Outdoor,Acrylic,24"W x 36"H
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Shape
Rectangular
Includes
Adjustable Swivel Mounting Bracket
Rim Material
Vinyl

Description

Mirror,Flat,Outdoor,Acrylic,24 In.W x 36 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.