Mirror, Flat, Outdoor, Glass 16" W x 24" H, Glass, Coated Hardboard, Rectangular
Mfr # NO1624F
Zoro # G5323847
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Mirror Material
Glass
Backing Material
Coated Hardboard
Mirror Shape
Rectangular
Width
16"
Includes
Adjustable Swivel Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NO1624F
Zoro #
G5323847
UPC #
-
Country of Origin
United States
Dimensions
Width
16"
Height
24"
Details
Item
Mirror,Flat,Outdoor,Glass 16" W x 24" H
Mirror Material
Glass
Backing Material
Coated Hardboard
Mirror Shape
Rectangular
Includes
Adjustable Swivel Mounting Bracket
Rim Material
Vinyl Coated Aluminum
Description
Mirror,Flat,Outdoor,Glass 16 In. W x 24 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.