
Mirror, Full Dome, Acrylic, 18", Acrylic, 18", Wire, 360 Degrees Viewing Angle
Mfr # PV18-360
Zoro # G5324282
product price: $72.47
/eaKey Features
Mirror Material
Acrylic
Diameter
18"
Approximate Viewing Distance
300 ft
Viewing Angle
360 Degrees
Mounting Location
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV18-360
Zoro #
G5324282
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18"
Dome Height
8"
Details
Item
Mirror,Full Dome,Acrylic,18"
Mirror Material
Acrylic
Backing Material
Wire
Approximate Viewing Distance
300 ft
Viewing Angle
360 Degrees
Mounting Location
Ceiling
Includes
Mounting hardware
Mirror Style
Full Dome
Rim Material
Acrylic
Description
Mirror,Full Dome,Acrylic,18 In., Mirror Style Full Dome Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.