This item is Discontinued.

See All Industries Mirror Stop Hard Hat, 16 in W x 16 in H, Diamond, Aluminum SHH-2

This item is Discontinued.

See All Industries

Mirror Stop Hard Hat, 16 in W x 16 in H, Diamond, Aluminum (Discontinued)

Mfr # SHH-2
Zoro # G4104274
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHH-2
Zoro #
G4104274
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
16 in
Thickness
0.01 in
Sign Legend Character Height
2 in

Details

Item
Mirror Stop Sign
Legend
Mirror Stop Hard Hat
Sign Material
Aluminum
Sign Mounting Style
Adhesive
UV Resistant
No
Sign Shape
Diamond
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
29 CFR 1910.145
Material
Plastic
Printed Language
English
Subject Matter
Safety Incentive and Motivational
Legend/Background Color
Red
Language
English
ANSI Compliant
No
OSHA Compliant
No
Mounting Style
Surface
Color
Red
State Specific Sign
No
Sign Header Background Color
Red
Metal Detectable
No
Sign Legend
Stop
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
Yes
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Header Text Color
White
Material Special Properties
Write-On Surface
Sign Header Style
Text
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Black
Sign Legend Style
Text
Product Type
Mirror Stop Sign

Description

Mirror Stop Sign, Diamond, English, Sign Legend Stop, Sign Legend Background Color Black, Sign Legend Style Text, Sign Legend Character Height 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.