Service Record Label, Aluminum, 4 1/4 in H x 3 in W, Rectangle, 25 PK
Mfr # IL-SRDA
Zoro # G3937884
product price: $23.49
/pk 25, $0.94/eaKey Features
Material
Aluminum
Height
4 1/4 in
Width
3 in
Tag Shape
Rectangle
Write on Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IL-SRDA
Zoro #
G3937884
UPC #
-
Country of Origin
United States
Dimensions
Height
4 1/4 in
Width
3 in
Details
Material
Aluminum
Tag Shape
Rectangle
Write on Surface
Yes
Legend Color
black
Shape
Rectangle
Header Legend Color
White
Item
Service Record Label
Header
Service Record
Background Color
White
Language
English
Legend
Equipment ID___ Location___ Last Service Date By Next Service Date
Legend Style
Text
Header Background Color
Black
Legend/Background Color
Black/white
Printed Language
English
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Silver, Label Diameter Not Applicable, Label Height 4 1/4 in, Label Material Aluminum, Label Shape Rectangle, Label Width 3 in, Language English, Number of Labels 25, Preprinted Images Black Header, Preprinted Legend Service Record, Product Type Label, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties Tamper-Resistant, Standards Not Applicable, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.