Shipping Tag, Vinyl, 2-3/4" H x 1-3/8" W, Orange
Mfr # TUF-G01O
Zoro # G4005644
product price:Â $6.29
/pk 25, $0.25/eaKey Features
Tag Number
#1
Material
Vinyl
Card Stock Gauge
10 Points
Width
1-3/8"
Height
2-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-G01O
Zoro #
G4005644
UPC #
-
Country of Origin
United States
Dimensions
Width
1-3/8"
Height
2-3/4"
Tag Width
1 3/8 in
Tag Height
2 3/4 in
Details
Item
Shipping Tag
Color
Orange
Tag Number
#1
Material
Vinyl
Card Stock Gauge
10 Points
Grommet Included
Yes
Tag Color
Orange
Background Color
Orange
Tag Material
Vinyl
Tag Style
Plain
Shipping Tag Type
Colored
Description
Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.