Shipping Tag, Vinyl, 3-3/4" H x 1-7/8" W, Orange

  • Mfr # TUF-G02OW

  • Zoro # G4108307


product price:  $9.19
/pk 25, $0.37/ea

Key Features

Tag Number
#3
Material
Vinyl
Card Stock Gauge
10 Points
Width
1-7/8"
Height
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-G02OW
Zoro #
G4108307
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/8"
Height
3-3/4"
Tag Width
1 7/8 in
Tag Height
3 3/4 in

Details

Item
Shipping Tag
Color
Orange
Tag Number
#3
Material
Vinyl
Card Stock Gauge
10 Points
Includes
Wires
Grommet Included
Yes
Background Color
Orange
Tag Color
Orange
No. of Ties Included
25
Shipping Tag Type
Colored
Tag Material
Vinyl
Tag Style
Pre-Wired

Description

Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Included Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.