Shipping Tag, Vinyl, 3-3/4" H x 1-7/8" W, Silver

  • Mfr # TUF-G02SW

  • Zoro # G3896313


product price:  $9.19
/pk 25, $0.37/ea

Key Features

Tag Number
#3
Material
Vinyl
Card Stock Gauge
10 Points
Width
1-7/8"
Height
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-G02SW
Zoro #
G3896313
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/8"
Height
3-3/4"
Tag Height
3 3/4 in
Tag Width
1 7/8 in

Details

Item
Shipping Tag
Color
Silver
Tag Number
#3
Material
Vinyl
Card Stock Gauge
10 Points
Grommet Included
Yes
Background Color
Silver
Includes
Wires
No. of Ties Included
25
Tag Color
Silver
Tag Material
Vinyl
Tag Style
Pre-Wired
Shipping Tag Type
Colored

Description

Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color Silver, Grommet Included Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.