Shipping Tag, Vinyl, 4-1/4" H x 2-1/8" W, Orange

  • Mfr # TUF-G03OW

  • Zoro # G4215495


product price:  $12.15
/pk 25, $0.49/ea

Key Features

Tag Number
#4
Material
Vinyl
Card Stock Gauge
10 Points
Width
2-1/8"
Height
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-G03OW
Zoro #
G4215495
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/8"
Height
4-1/4"
Tag Height
4 1/4 in
Tag Width
2 1/8 in

Details

Item
Shipping Tag
Color
Orange
Tag Number
#4
Material
Vinyl
Card Stock Gauge
10 Points
Tag Color
Orange
Includes
Wires
Grommet Included
Yes
Background Color
Orange
No. of Ties Included
25
Tag Style
Pre-Wired
Shipping Tag Type
Colored
Tag Material
Vinyl

Description

Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Included Yes, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.