Shipping Tag, Vinyl, 4-1/4" H x 2-1/8" W, Yellow
Mfr # TUF-G03YW
Zoro # G4168062
product price:Â $12.15
/pk 25, $0.49/eaKey Features
Tag Number
#4
Material
Vinyl
Card Stock Gauge
10 Points
Width
2-1/8"
Height
4-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-G03YW
Zoro #
G4168062
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/8"
Height
4-1/4"
Tag Width
2 1/8 in
Tag Height
4 1/4 in
Details
Item
Shipping Tag
Color
Yellow
Tag Number
#4
Material
Vinyl
Card Stock Gauge
10 Points
Grommet Included
Yes
Includes
Wires
Background Color
Yellow
No. of Ties Included
25
Tag Color
Yellow
Tag Style
Pre-Wired
Tag Material
Vinyl
Shipping Tag Type
Colored
Description
Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 10 Points, Tag Color Yellow, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.