Shipping Tag, Vinyl, 5-1/4" H x 2-5/8" W, White
Mfr # TUF-G05W
Zoro # G4090143
product price:Â $10.79
/pk 25, $0.43/eaKey Features
Tag Number
#6
Material
Vinyl
Card Stock Gauge
10 Points
Width
2-5/8"
Height
5-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-G05W
Zoro #
G4090143
UPC #
-
Country of Origin
United States
Dimensions
Width
2-5/8"
Height
5-1/4"
Tag Width
2 5/8 in
Tag Height
5 1/4 in
Details
Item
Shipping Tag
Color
White
Tag Number
#6
Material
Vinyl
Card Stock Gauge
10 Points
Tag Color
White
Background Color
White
Grommet Included
Yes
Tag Material
Vinyl
Shipping Tag Type
Colored
Tag Style
Plain
Description
Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 10 Points, Tag Color White, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.