Shop SEE ALL INDUSTRIES
See all product information
Create Account
Shipping Tag, Vinyl, 5-1/4" H x 2-5/8" W, Yellow
- Mfr # TUF-G05YW
- Zoro # G3919605
product price:Â
$
15.99
/pk of 25, $0.64/ea
Key Features
Tag Number
#6
Material
Vinyl
Card Stock Gauge
10 Points
Width
2 5/8 in
Height
5-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUF-G05YW
- Zoro #
- G3919605
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Tag
- Color
- Yellow
- Tag Number
- #6
- Material
- Vinyl
- Card Stock Gauge
- 10 Points
- Background Color
- Yellow
- Includes
- Wires
- Grommet Included
- Yes
- No. of Ties Included
- 25
- Tag Color
- Yellow
- Shipping Tag Type
- Colored
- Tag Material
- Vinyl
- Tag Style
- Pre-Wired
Dimensions
- Width
- 2 5/8 in
- Height
- 5-1/4"
- Tag Width
- 2 5/8 in
- Tag Height
- 5 1/4 in
Description
Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 10 Points, Tag Color Yellow, Grommet Included Yes, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.