Tag, White, 5inH, 3inW, PK25
Mfr # TUF-FIRE
Zoro # G3971204
product price: $33.69
/pk 25, $1.35/eaKey Features
Header
Fire Extinguisher Inspection Tag
Material
Embossable Aluminum
Width
3 in
Height
5 in
Subject Matter
Fire Extinguisher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-FIRE
Zoro #
G3971204
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
5 in
Thickness
0.02 in
Mounting Hole Size
3/16 in
Description
Tag, Compatible Tag Holder Mfr Part Number TUF-FIRE, Compatible Tag Insert Mfr Part Number TUF-FIRE, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Fire, Height 5 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 3/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Red Header, Preprinted Images Red Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.