Zoro Homepage

Wall Makeup Mirror, 11 in W, 13 in H, Chrome, Wall

  • Mfr # JCSA897

  • Zoro # G5415952


product price: $72.49
/ea

Key Features

Height
13 in
Width
11 in
Depth
3 in
Mounting Type
Wall
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCSA897
Zoro #
G5415952
UPC #
-
Country of Origin
China

Dimensions

Height
13 in
Width
11 in
Depth
3 in
Diameter
8 in
Arm Length
13 in
Overall Width
11 in
Overall Depth
3 in
Overall Height
13 in
Overall Diameter
8 in

Details

Finish
Chrome
Mounting Type
Wall
Item
Wall Makeup Mirror
Mirror Surface
Glass
Shape
Round
Magnification
7X
Includes
Mounting Hardware
Housing Material
Metal
Number of Sides
2
Features
Elegant Design, Superior View from Any Angle
Product Type
Makeup Mirror
Frame Finish
Chrome
Includes Mounting Hardware
Yes
Tilt Type
Adjustable
Mirror Type
With Frame
Includes Lamps
No
ADA Compliant
No
Frame Material
Metal

Description

Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 13 in, Overall Width 11 in, Frame Finish Chrome, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification 7X, Overall Diameter 8 in, ADA Compliant Not ADA Compliant, Product Type Makeup Mirror, Arm Length 13 in, Features Elegant Design, Superior View from Any Angle, Frame Material Metal, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.