Vinyl, 1.5 H x 1.5 W, 0.13 Dia., Silver, 25 PK

  • Mfr # TUF-G01SW

  • Zoro # G902683063


product price: $11.99
/pk 25, $0.48/ea

Key Features

Material
Vinyl
Color
Silver
Height
1.5
Width
1.5
Diameter
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUF-G01SW
Zoro #
G902683063
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Width
1.5
Diameter
0.13

Details

Material
Vinyl
Color
Silver

Description

These vinyl marking tags are an easy, effective way to identify equipment, leave instructions and more. Made from durable 10-mil plastic stock, they accept writing and typing. Tags are available in five sizes and colors with or without attachment wires. Pkg. of 25.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.