Zoro Homepage

Compact-All-Purpose Thermal Imaging Came

  • Mfr # CW-AAA

  • Zoro # G9884526


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Compatible Smart Phones
Android Devices
Item - IR Camera for Smart Phone
Infrared Smart Phone Adapter
Height
1.0 in
Temp. Range (F) - Infrared
-40 Degrees to 626 Degrees
Temp. Range (C) - Infrared
-40 Degrees to 330 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW-AAA
Zoro #
G9884526
UPC #
859356006323
Country of Origin
United States

Dimensions

Height
1.0 in
Depth
1.0 in
Manufacturers Warranty Length
1 yr
Width
1.75 in

Details

Item
Compact-All-Purpose Thermal Imaging Came
Compatible Smart Phones
Android Devices
Item - IR Camera for Smart Phone
Infrared Smart Phone Adapter
Temp. Range (F) - Infrared
-40 Degrees to 626 Degrees
Temp. Range (C) - Infrared
-40 Degrees to 330 Degrees
Temp. Accuracy (F) - Infrared
+/-5.0 Degrees
Thermal Resolution
32,136 Pixels
Focus Method
Manual
Spectral Response - Infrared
7.0 to 14.0um
Field of View - IR Camera
35.7 Degrees Horizontal x 26.8 Degrees Vertical
Focus Distance - Infrared
Minimum of 0.10m
Thermal Sensitivity - IR Camera
100
Includes
Waterproof Protective Case
Detector Resolution - Infrared
206 x 156 Pixels
Special Features
Adjustable Focus, Fast Frame Technology,USB-C
Adapter Weight
0.5 oz
File Formats
JPEG
Data Logging - Instrument
No
Number of Color Palettes
7
Picture In Picture
No
Adapter Powered By
Smart Phone
Thermal and Visible Light Blending
No
Image Notation
Text Annotation
Emissivity
(4) Presets Matte 95%, Semi-Matte 80%, Semi-Glossy 60%, Glossy 30%
NIST Certified
No
Frame Rate - IR Camera
9 Hz
Drop Tested
Not Tested
Ambient Temp. Range
0 Degrees to 100 Degrees C

Description

Compact-All-Purpose Thermal Imaging Came

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.