Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Camera, 35 mK, 320 x 240 Display, 24 Degrees x 18 Degrees

  • Mfr # RQ-9AAX

  • Zoro # G815666061


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Field of View
24 Degrees x 18 Degrees
Features
3 Image Modes
Thermal Sensitivity
35 mK
Focus Method
Fixed
Display Resolution
320 x 240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQ-9AAX
Zoro #
G815666061
UPC #
859356006835
Country of Origin
United States

Dimensions

Display Size
2.8 in

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Features
3 Image Modes
Thermal Sensitivity
35 mK
Focus Method
Fixed
Display Resolution
320 x 240
Includes
Charging Dock with Retaining Strap, Reveal 300 Camera, USB-C to USB-A Cable
Maximum Temperature Measured Degrees F
1,022 Degrees F
Calibration Certificate Type
Not Certified
Interface
USB
Maximum Emissivity Setting
0.97
Alert Type
Digital Display
Accuracy Degrees F
+/-3 Degrees C ( +/-5.4 Degrees F)¿ or +/-3% of reading,¿ whichever greater
Intrinsic Safety
Not Specified Intrinsically Safe
Temperature Alerts
High Temperature, Low Temperature
Infrared Resolution
320 x 240
Series
Reveal 300
Minimum Emissivity Setting
0.97
Maximum Temperature Measured Degrees C
550 Degrees C
Frame Rate
25 Hz
Data Transfer Type
Wired
Portability
Handheld
Digital Display Screen Type
TFT LCD
Maximum Operating Temperature Degrees F
140 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Minimum Focus Distance
4.5 ft
Emissivity Adjustability
Fixed
Lens Angles Included
18 Degrees
Battery Run Time
6 hr
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Temperature Measured Degrees F
-4 Degrees F

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 25 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.97, Minimum Emissivity Setting 0.97, Thermal Sensitivity 35 mK, Minimum Focus Distance 4.5 ft, Minimum Operating Temperature Degrees F -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.