Shop SEEK THERMAL
See all product information
Create Account
IR Smart Phone Adapter, 25 Hz, 200 x 150
Mfr # CW-DBAX
Zoro # G821692740
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Focus Method
Fixed
Compatible Operating System
Android
Weight
0.45 oz
Accuracy Degrees F
+/-5.0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW-DBAX
- Zoro #
- G821692740
- UPC #
- 00859356006750
- Country of Origin
- United States
- Focus Method
- Fixed
- Item
- IR Smart Phone Adapter
- Compatible Operating System
- Android
- Weight
- 0.45 oz
- Accuracy Degrees F
- +/-5.0%
- Field of View
- 35 Degrees x 26 Degrees
- Emissivity Adjustability
- Fixed
- Infrared Resolution
- 200 x 150
- Maximum Temperature Measured Degrees F
- 626 Degrees F
- Minimum Temperature Measured Degrees F
- -4 Degrees F
- Features
- Photo and Video Capture
- Minimum Emissivity Setting
- 0.97
- Frame Rate
- 25 Hz
- Thermal Sensitivity
- 35 mK
- Number of Color Palettes
- 7
- Maximum Emissivity Setting
- 0.97
- Power Source - TS Only
- Smartphone
- Minimum Focus Distance
- 12 in
- Accuracy Degrees C
- +/-5.0%
- Maximum Temperature Measured Degrees C
- 330 Degrees C
- Minimum Temperature Measured Degrees C
- -20 Degrees C
- Power Source
- Smartphone
- Power Source - old
- Smartphone
Description
IR Smart Phone Adapter, Infrared Resolution 200 x 150, Field of View 35 Degrees x 26 Degrees , Frame Rate 25 Hz, Emissivity Adjustability Fixed, Minimum Focus Distance 12 in, Thermal Sensitivity 35 mK, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.97, Compatible Operating System Android, Minimum Emissivity Setting 0.97, Overall Width 1 in, Overall Depth 7/8 in, Number of Color Palettes 7