Shop SEEK THERMAL
See all product information
Create Account
IR Smart Phone Adapter, 25 Hz, 320 x 240
Mfr # CQ-DBAX
Zoro # G621692193
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Accuracy Degrees F
+/-5.0%
Field of View
56 Degrees x 42 Degrees
Maximum Temperature Measured Degrees F
626 Degrees F
Maximum Temperature Measured Degrees C
330 Degrees C
Focus Method
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CQ-DBAX
- Zoro #
- G621692193
- UPC #
- 00859356006699
- Country of Origin
- United States
Details
- Accuracy Degrees F
- +/-5.0%
- Field of View
- 56 Degrees x 42 Degrees
- Maximum Temperature Measured Degrees F
- 626 Degrees F
- Maximum Temperature Measured Degrees C
- 330 Degrees C
- Focus Method
- Fixed
- Frame Rate
- 25 Hz
- Item
- IR Smart Phone Adapter
- Infrared Resolution
- 320 x 240
- Compatible Operating System
- Android
- Accuracy Degrees C
- +/-5.0%
- Minimum Temperature Measured Degrees C
- -20 Degrees C
- Minimum Temperature Measured Degrees F
- -4 Degrees F
- Power Source - TS Only
- Smartphone
- Emissivity Adjustability
- Fixed
- Maximum Emissivity Setting
- 0.97
- Minimum Focus Distance
- 12 in
- Features
- Photo and Video Capture
- Minimum Emissivity Setting
- 0.97
- Thermal Sensitivity
- 35 mK
- Power Source
- Smartphone
- Power Source - old
- Smartphone
Description
IR Smart Phone Adapter, Infrared Resolution 320 x 240, Field of View 56 Degrees x 42 Degrees , Frame Rate 25 Hz, Emissivity Adjustability Fixed, Minimum Focus Distance 12 in, Thermal Sensitivity 35 mK, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 0.97, Compatible Operating System Android, Minimum Emissivity Setting 0.97, Accuracy Degrees C +/-5.0 Percent, Accuracy Degrees F +/-5.0 Percent