Zoro Homepage

XR-Outdoor Thermal Imaging Camera for An

  • Mfr # CT-AAA

  • Zoro # G9884359


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Compatible Smart Phones
Android Devices
Includes
Waterproof Protective Case
Item - IR Camera for Smart Phone
Infrared Smart Phone Adapter
Temp. Range (C) - Infrared
-40 Degrees to 330 Degrees
Temp. Range (F) - Infrared
-40 Degrees to 626 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-AAA
Zoro #
G9884359
UPC #
855753005013
Country of Origin
United States

Dimensions

Height
1.0 in
Depth
1.0 in
Width
1.75 in
Manufacturers Warranty Length
1 yr

Description

XR-Outdoor Thermal Imaging Camera for An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.