Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Air Thermoplastic Welding Tip

  • Mfr # 270-11021

  • Zoro # G603670072


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tip Type
Speed Welding Tip
Tip Size
0.1875
Process
Plastic Welding
Overall Length
4 in
For Material Type
ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW, PC, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-11021
Zoro #
G603670072
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.1875
Overall Length
4 in
Nominal Size
#13
For Maximum Rod Diameter
3/16 in

Details

Item
Hot Air Thermoplastic Welding Tip
Tip Type
Speed Welding Tip
Process
Plastic Welding
For Material Type
ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW, PC, Polypropylene
Tip Shape
Round

Description

Hot Air Thermoplastic Welding Tip, For Material Type ABS, CPVC, Copolymer, HDPE, LDPE, MDPE, HMW, PC, Polypropylene, For Maximum Rod Diameter 3/16 in, Material Stainless 304, Nominal Size #13, Overall Length 4 in, Process Plastic Welding, Tip Shape Round, Tip Size 0.1875, Tip Type Speed Welding Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.