Shop SEELYE
See all product information
Create Account
Thermoplastic Welding Rod
- Mfr # 900-11013
- Zoro # G604872055
product price:Â
$
20.35
/ea
Sold in multiples of 10 for
$203.50
Key Features
Process
Plastic Welding
For Maximum Material Thickness
3/4 in
Rod Shape
Triangular
Overall Length
48 in
Overall Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900-11013
- Zoro #
- G604872055
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermoplastic Welding Rod
- Process
- Plastic Welding
- Rod Shape
- Triangular
- Maximum Operating Temperature
- 625 Degrees F
- Color
- White
- Minimum Operating Temperature
- 550 Degrees F
- Weight
- 1 lb
- Material
- PVC
- Shell Material
- PVC
- Wire Color
- White
- Traction Material
- PVC
Dimensions
- For Maximum Material Thickness
- 3/4 in
- Overall Length
- 48 in
- Overall Diameter
- 3/16 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Thermoplastic Welding Rod, Package Quantity 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.