Shop SEELYE
See all product information
Create Account
Thermoplastic Welding Rod
- Mfr # 900-12511
- Zoro # G704872054
product price:Â
$
16.85
/ea
Sold in multiples of 10 for
$168.50
Key Features
Overall Diameter
1/8 in
Weight
1 lb
Rod Shape
Round
For Maximum Material Thickness
1/2 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900-12511
- Zoro #
- G704872054
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermoplastic Welding Rod
- Weight
- 1 lb
- Rod Shape
- Round
- Material
- Polypropylene
- Maximum Operating Temperature
- 625 Degrees F
- Color
- White
- Minimum Operating Temperature
- 550 Degrees F
- Process
- Plastic Welding
- Shell Material
- Polypropylene
- Wire Color
- White
Dimensions
- Overall Diameter
- 1/8 in
- For Maximum Material Thickness
- 1/2 in
- Overall Length
- 200 ft
- Wire Rope Length
- 200 ft
- Length
- 200 ft
Description
Thermoplastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 200 ft, Color White, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.