Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermoplastic Welding Tip, Narrow, 5/32 In

  • Mfr # 270-11025

  • Zoro # G1662254


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Series
Automatic
For Use With
1/8 in and 5/32 in Diameter Round Welding Rods
Tip Type
Speed Welding Tip
Type
Automatic Narrow Body
Welds Up To
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-11025
Zoro #
G1662254
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
Narrow Body
Connection Size
1/4 in
Overall Length
2 3/4 in
For Maximum Rod Diameter
5/32 in
Nominal Size
#9
Connection Thread Size
1/4"-18

Details

Item
Thermoplastic Welding Tip
Series
Automatic
For Use With
1/8 in and 5/32 in Diameter Round Welding Rods
Tip Type
Speed Welding Tip
Type
Automatic Narrow Body
Welds Up To
3/8"
Features
Fit Any of Seelye's Welders
Material
Stainless Steel
Compatible with Manufacturer Part Number
270-11005, 270-2001FC, 270-2001FCP, Mfr. No. 270-11002
For Welder Series
2001 FC, 2001 FCP, Model 63
Tip Shape
Round
For Welder Model
270-11002, 270-1105, 270-11167, 270-11181, 270-2001FC, 270-2001FCP
For Material Type
ABS, Copolymer, CPVC, HDPE, HMW, LDPE, MDPE, Polycarbonate (PC), Polypropylene (PP), Polyurethane (TPUR), PVC, PVDF, SAN
Compatible with Brand
Seelye
Connection Thread Type
NPS
Connection Thread Gender
Male
Connection Type
Threaded
Process
Plastic Welding
Connection Thread Pitch
1.41 mm
Compatible Grainger Part Number
4UZR6, 4UZR7, 4UZR8, 4UZR9

Description

Thermoplastic Welding Tip, Compatible with Brand Seelye, Compatible with Grainger Part Number 4UZR6, 4UZR7, 4UZR8, 4UZR9, Compatible with Manufacturer Part Number 270-11005, 270-2001FC, 270-2001FCP, Mfr. No. 270-11002, Connection Size 1/4 in, Connection Thread Gender Male, Connection Thread Pitch 1.41 mm, Connection Thread Size 1/4 In.-18, Connection Thread Type NPS, Connection Type Threaded, Features Fit Any of Seelye's Welders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.