Zoro Homepage

Thermoplastic Welding Tip, Round, 5/8 In

  • Mfr # 270-11012

  • Zoro # G0460984


product price: $28.69
/ea

Key Features

For Use With
Hand Welding with Any Size Welding Rod
Tip Type
Hand Welding Tip
Tip Size
1/4"-18 NPS
Welds Up To
1/2"
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270-11012
Zoro #
G0460984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4"-18 NPS
Connection Thread Size
1/4"-18
For Maximum Rod Diameter
3/16 in
Overall Length
2 1/2 in
Connection Size
1/4 in
Nominal Size
#5

Details

Item
Thermoplastic Welding Tip
For Use With
Hand Welding with Any Size Welding Rod
Tip Type
Hand Welding Tip
Welds Up To
1/2"
Type
Round
Features
Fit Any of Seelye's Welders
Material
Stainless Steel
Compatible with Manufacturer Part Number
270-11005, 270-2001FC, 270-2001FCP, Mfr. No. 270-11002
Connection Thread Pitch
1.41 mm
Connection Type
Threaded
For Welder Model
270-11002, 270-1105, 270-11167, 270-11181, 270-2001FC, 270-2001FCP
Process
Plastic Welding
Connection Thread Gender
Male
Tip Shape
Round
Compatible with Brand
Seelye
For Material Type
ABS, Copolymer, CPVC, HDPE, HMW, LDPE, MDPE, Polycarbonate (PC), Polypropylene (PP), Polyurethane (TPUR), PVC, PVDF, SAN
Connection Thread Type
NPS
For Welder Series
2001 FC, 2001 FCP, Model 63
Compatible Grainger Part Number
4UZR6, 4UZR7, 4UZR8, 4UZR9

Description

Thermoplastic Welding Tip, Compatible with Brand Seelye, Compatible Grainger Part Number 4UZR6, 4UZR7, 4UZR8, 4UZR9, Compatible with Manufacturer Part Number 270-11005, 270-2001FC, 270-2001FCP, Mfr. No. 270-11002, Connection Size 1/4 in, Connection Thread Gender Male, Connection Thread Pitch 1.41 mm, Connection Thread Size 1/4 In.-18, Connection Thread Type NPS, Connection Type Threaded, Features Fit Any of Seelye's Welders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.