Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Rod, ABS, 3/16 In, Natural, PK22

  • Mfr # 900-10033

  • Zoro # G2238101


product price: $18.99
/pk 22, $0.86/ea

Key Features

Material
ABS
Length
48 in
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
Temperature Range
650 Degrees to 725 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-10033
Zoro #
G2238101
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
Container Size
1 lb
Overall Length
48 in
For Maximum Material Thickness
1/2 in
Overall Diameter
3/16 in

Details

Item
Plastic Welding Rod
Material
ABS
Color
Off-White
Temperature Range
650 Degrees to 725 Degrees F
Process
Plastic Welding
Maximum Operating Temperature
725 Degrees F
Series
900-100
Weight
1 lb
Standards
Not Rated
Minimum Operating Temperature
650 Degrees F
Polymer Type
ABS
Rod Shape
Round
Material Grade
Standard

Description

Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.