Zoro Homepage

Welding Rod, Copolymer, 5/32 In, Black, PK38

  • Mfr # 900-17008

  • Zoro # G0719503


product price: $20.89
/pk 38, $0.55/ea

Key Features

Length
48 in
Diameter
5/32 in
Temperature Range
550 Degrees to 625 Degrees F
Container Size
1 lb
For Material Thickness
Up to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-17008
Zoro #
G0719503
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
5/32 in
Container Size
1 lb
For Material Thickness
Up to 1/4 in
For Maximum Material Thickness
1/4 in
Overall Length
48 in
Overall Diameter
5/32 in

Details

Item
Plastic Welding Rod
Material
Acetal Copolymer
Color
Black
Temperature Range
550 Degrees to 625 Degrees F
Material Grade
Standard
Series
900-170
Standards
Not Rated
Minimum Operating Temperature
550 Degrees F
Polymer Type
Copolymer
Weight
1 lb
Process
Plastic Welding
Rod Shape
Round
Maximum Operating Temperature
625 Degrees F

Description

Plastic Welding Rod, Material Acetal Copolymer, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Copolymer, Series 900-170, Standards Not Rated, Package Quantity 38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.