Zoro Homepage

Welding Rod, CPVC, 3/16 In, Gray, PK16

  • Mfr # 900-13003

  • Zoro # G2103035


product price: $28.79
/pk 16, $1.80/ea

Key Features

Material
CPVC
Length
48 in
Color
Gray
Temperature Range
900 Degrees to 1000 Degrees F
Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-13003
Zoro #
G2103035
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
3/16 in
Container Size
1 lb
For Material Thickness
Up to 1/2 in
For Maximum Material Thickness
1/2 in
Overall Length
48 in
Overall Diameter
3/16 in

Details

Item
Plastic Welding Rod
Material
CPVC
Color
Gray
Temperature Range
900 Degrees to 1000 Degrees F
Process
Plastic Welding
Standards
Not Rated
Weight
1 lb
Minimum Operating Temperature
900 Degrees F
Maximum Operating Temperature
1,000 Degrees F
Material Grade
Standard
Rod Shape
Round
Polymer Type
CPVC
Series
900-130

Description

Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Gray, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC, Series 900-130, Standards Not Rated, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.