Zoro Homepage

Welding Rod, HDPE, 1/8 In, Black, PK51

  • Mfr # 900-14031

  • Zoro # G1872963


product price: $16.15
/pk 51, $0.32/ea

Key Features

Material
HDPE
Length
48 in
Temperature Range
500 Degrees to 600 Degrees F
Diameter
1/8 in
For Material Thickness
Up to 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-14031
Zoro #
G1872963
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
1/8 in
For Material Thickness
Up to 5/32 in
Container Size
1 lb
Overall Length
48 in
For Maximum Material Thickness
5/32 in
Overall Diameter
1/8 in

Details

Item
Plastic Welding Rod
Material
HDPE
Color
Black
Temperature Range
500 Degrees to 600 Degrees F
Standards
Not Rated
Maximum Operating Temperature
600 Degrees F
Weight
1 lb
Polymer Type
Polyethylene
Rod Shape
Round
Series
900-140
Minimum Operating Temperature
500 Degrees F
Material Grade
Standard
Process
Plastic Welding

Description

Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyethylene, Series 900-140, Standards Not Rated, Package Quantity 51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.